Shop All Bronze Pipe Fittings
Smith-Cooper
Union Elbow, 90 deg, 1/2", 300 gal.
Mfr # 4318000050
Zoro # G1553717
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Union Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4318000050
- Zoro # G1553717
- UPC # 092201421562
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | 90 Degree Union Elbow |
Specific Fitting Shape | 90 Degree Union Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Union Elbow,90 deg,1/2",300 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/4", 300 gal. (4318000056)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- SMITH-COOPER Reduce Coupling, 2-1/2"x2", 125, Brz Nl (4385004570)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- Smith-Cooper Bronze Pipe Fittings