Shop All Bronze Pipe Fittings
Smith-Cooper
Union Elbow, 90 deg, 1-1/4", 300 gal.
Mfr # 4318000056
Zoro # G1553839
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 90 Degree Union Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4318000056
- Zoro # G1553839
- UPC # 092201421593
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Union Elbow,90 deg,1-1/4",300 gal. |
Specific Fitting Shape | 90 Degree Union Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Union Elbow,90 deg,1-1/4",300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 80 (0332633809)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Square Plug, Solid, 3/4", 125, Brz Nl (4385007690)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- Smith-Cooper Fittings