Shop All Bronze Pipe Fittings
Smith-Cooper
Union, 1/8", 125, Brz Nl
Mfr # 4385008410
Zoro # G1556027
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008410
- Zoro # G1556027
- UPC # 092201384799
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Union,1/8",125,Brz Nl |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- T&S BRASS Spray Face Screw (000913-45)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. (107-193)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- SMITH-COOPER Street 90 deg, 3/8", 125, Brz Nl (4385006850)
- SMITH-COOPER Cross, 2", 125, Brz Nl (4385008960)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- Smith-Cooper Fittings