Shop All Bronze Pipe Fittings
Smith-Cooper
Union, 1-1/4", 125, Brz Nl
Mfr # 4385008530
Zoro # G1555771
original price:
$35.99
9% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008530
- Zoro # G1555771
- UPC # 092201371669
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Union |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- WATTS Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz (3/4 LF1170M2-UT-PRESS)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- SMITH-COOPER Hex Bushing, 4"x2-1/2", 125, Brz Nl (4385003580)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- SMITH-COOPER Cap, 3/4", 125, Brz Nl (4385000890)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Cap, 1/2", 125, Brz Nl (4385000870)
- SMITH-COOPER Square Plug, Cored, 1-1/2", 125, Brz Nl (4385006490)
- LEGEND VALVE 3/4"X 1/2" NO LEAD RED ELBOW (310-308NL)
- Smith-Cooper Bronze Pipe Fittings