Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 3/4"
Mfr # 4385000220
Zoro # G6776478
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000220
- Zoro # G6776478
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Threaded FF Flange,Bronze,150lb,3/4" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,3/4 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 60 18WP2)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- RIDGID PEX Crimp Jaw, Standard, 1 In Pipe (22668)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Square Plug, Solid, 3/4", 125, Brz Nl (4385007690)
- VIEGA Test Plug, Bronze, D:3/4 (78207)
- Smith-Cooper Bronze Pipe Fittings