Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 3"
Mfr # 4385000280
Zoro # G6776572
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385000280
- Zoro # G6776572
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Threaded FF Flange,Bronze,150lb,3" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,3 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- SMITH-COOPER Reduce Coupling, 2-1/2"x2", 125, Brz Nl (4385004570)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- Smith-Cooper Fittings