Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 2"
Mfr # 4385000260
Zoro # G6776310
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385000260
- Zoro # G6776310
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Threaded FF Flange,Bronze,150lb,2" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,2 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Tee Fitting (EPXT34)
- KOHLER Disposal Flange With Stopper (11352-BL)
- KOHLER Stratton Bowl 3.5-Et (4450-C-0)
- WOODFORD MFG X34 6-Piece Repair Kit (RK-X34)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- SMITH-COOPER Elbow, 45 deg, 3/4", 125, Brz Nl (4385002290)
- Smith-Cooper Fittings