Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 1/2"
Mfr # 4385000210
Zoro # G6776417
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385000210
- Zoro # G6776417
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Threaded FF Flange,Bronze,150lb,1/2" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,1/2 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- SMITH-COOPER Hex Bushing, 1"x1/2", 125, Brz Nl (4385003050)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- Smith-Cooper Fittings