Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 1"
Mfr # 4385000230
Zoro # G6776292
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385000230
- Zoro # G6776292
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Threaded FF Flange,Bronze,150lb,1" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,1 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- SMITH-COOPER Hex Bushing, 3/4x1/4", 125, Brz Nl (4385002950)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- Smith-Cooper Fittings