Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 1-1/4"
Mfr # 4385000240
Zoro # G6776347
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385000240
- Zoro # G6776347
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Threaded FF Flange,Bronze,150lb,1-1/4" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,1-1/4 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- SMITH-COOPER Square Plug, Cored, 1/2", 125, Brz Nl (4385006410)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- SMITH-COOPER Coupling, 3/4", 125, Brz Nl (4385001290)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- Smith-Cooper Fittings