Shop All Bronze Pipe Fittings
Smith-Cooper
Threaded FF Flange, Bronze, 150lb, 1-1/2"
Mfr # 4385000250
Zoro # G6776380
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385000250
- Zoro # G6776380
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Threaded FF Flange,Bronze,150lb,1-1/2" |
Specific Fitting Shape | Threaded Flange |
Pipe Fitting Material | Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Description
Threaded FF Flange,Bronze,150lb,1-1/2 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Brass Bibb Seat for Crane Repcal, 3/8 x 18 Thread (555254LF)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/FPM, Socket x FPT (BFAS2015CFS)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- SMITH-COOPER Bull Head Tee, 3/4x1", 125, Brz Nl (4385000630)
- Smith-Cooper Bronze Pipe Fittings