Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Union, Forged, 3000, 3/4"
Mfr # 4308002558
Zoro # G6785060
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308002558
- Zoro # G6785060
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Thrd Union,Forged,3000,3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Thrd Union,Forged,3000,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Porto Fino Top-/Under-Mount Bar Sink (6565-0)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Wall Tube (1PNN8)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 14)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/4X1/2" (4308002020)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- Smith-Cooper Fittings