Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Union, Forged, 3000, 1/4"
Mfr # 4308002552
Zoro # G6785042
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002552
- Zoro # G6785042
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Thrd Union,Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Thrd Union,Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI DV Remote Thermostat Kit (204000045)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- NIBCO PX40214 0.5 x 100 ft. PEX Tubing (4567509)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China1/2"X260" (02140)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- Smith-Cooper Fittings