Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Union, Forged, 3000, 1/2"
Mfr # 4308002556
Zoro # G6785033
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002556
- Zoro # G6785033
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Thrd Union,Forged,3000,1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Thrd Union,Forged,3000,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49013)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- AMERICAN HYDRO Siphoning System, All Outside Parts Kit (265071)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9 (K-4160-BN)
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1" (4308000360)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- Smith-Cooper Fittings