Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Union, Forged, 3000, 1-1/2"
Mfr # 4308002564
Zoro # G6785261
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002564
- Zoro # G6785261
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd Union,Forged,3000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Thrd Union,Forged,3000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- NVENT CADDY Clevis Hanger, 6 In, 1940 lb Max Load (4010600EG)
- PROPLUS 3/8 Black Malleable Cap (45069)
- PROPLUS Garbage Disposal Cover for InSinkErator Black (143018)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- Smith-Cooper Fittings