Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 316/L, 1-1/2"
Mfr # 4307002270
Zoro # G6794267
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307002270
- Zoro # G6794267
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1-1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Union,3M,316/L,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- DIXON Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HSS152)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- DELTA Mul1718 SHWR Assembly (RP46463)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- SMITH-COOPER Cap, 1/4", 150,304, Thrd Heavy (4381030210)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- Smith-Cooper Stainless Steel Pipe Fittings