Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 304/L, 3/8"
Mfr # 4307000956
Zoro # G6792663
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000956
- Zoro # G6792663
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Union,3M,304/L,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (4399994)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- AMERICAN STANDARD ThreeWay Dvrter Rough Valve-Discrete (R433)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1" (4307000964)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- PARKER 1/2" x 3/8" MNPT 316 SS Hex Nipple (8-6 MHN-SS)
- Smith-Cooper Fittings