Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 304/L, 3"
Mfr # 4307000978
Zoro # G6792812
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000978
- Zoro # G6792812
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Description
Thrd Union,3M,304/L,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adapter, Spline (871241)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- TOTO ECOPOWER 0.5 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03502U1)
- VIEGA Elbow 90 deg. (95505)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/2" (4307000960)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,304, Thrd Heavy (4381030600)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- Smith-Cooper Stainless Steel Pipe Fittings