Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 304/L, 1/2"
Mfr # 4307000960
Zoro # G6792639
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000960
- Zoro # G6792639
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Union |
Description
Thrd Union,3M,304/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RN125-075)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/8" (4307000956)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1-1/4" (4307000966)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Elbow, 90 deg, 2"150,316, Thrd Heavy (4381034480)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- Smith-Cooper Stainless Steel Pipe Fittings