Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 304/L, 1"
Mfr # 4307000964
Zoro # G6792611
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000964
- Zoro # G6792611
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Description
Thrd Union,3M,304/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/2" (4307000960)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/8" (4307000956)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- Smith-Cooper Stainless Steel Pipe Fittings