Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Union, 3M, 304/L, 1-1/4"
Mfr # 4307000966
Zoro # G6792602
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000966
- Zoro # G6792602
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Specific Pipe Fitting Shape | Union |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-83; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Union,3M,304/L,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Hex Nipple, 316, 1/8" (4321002000)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- Smith-Cooper Stainless Steel Pipe Fittings