Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 3"
Mfr # 4308002470
Zoro # G6784808
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002470
- Zoro # G6784808
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Thrd Tee,Forged,3000,3" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- ZORO SELECT 1/4" Low Lead Brass Male Elbow (700069-0404)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X3/4" (4308000686)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- Smith-Cooper Carbon Steel Pipe Fittings