Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 2"
Mfr # 4308002466
Zoro # G6784817
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002466
- Zoro # G6784817
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Thrd Tee,Forged,3000,2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- BREEZE T-Bolt, HD, Spring, 4.25", Zinc Bolt, PK10 (B9224-0425 B)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- Smith-Cooper Fittings