Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 2-1/2"
Mfr # 4308002468
Zoro # G6784911
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002468
- Zoro # G6784911
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Thrd Tee,Forged,3000,2-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- KOHLER Flush Valve Assy (1128500)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- Smith-Cooper Carbon Steel Pipe Fittings