Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 1/8"
Mfr # 4308002450
Zoro # G6784920
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308002450
- Zoro # G6784920
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Thrd Tee,Forged,3000,1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 150 Micron, 2-1/2" O.D., 9 7/8 in H (SF150-9.8BC444DB-75)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/2 In. (582 1/2)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-20)
- LEGEND VALVE 1/2CPVCX3/8OD T595 NL CHR STOP (114-607NL)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1" (4308000310)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-20U)
- Smith-Cooper Carbon Steel Pipe Fittings