Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 1"
Mfr # 4308002460
Zoro # G6784893
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002460
- Zoro # G6784893
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thrd Tee,Forged,3000,1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer (GXT9-SS)
- WILKERSON Regulator, No Gauge, 3/8", 5/125 (R16-03-000)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver (50000N-6-3/8)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- Smith-Cooper Carbon Steel Pipe Fittings