Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 1-1/4"
Mfr # 4308002462
Zoro # G6784948
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002462
- Zoro # G6784948
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Thrd Tee,Forged,3000,1-1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- B & K/MUELLER INDSIMPORT 38xClose Galv Nipple (562-001HN)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/8" (4308000350)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- Smith-Cooper Carbon Steel Pipe Fittings