Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Tee, Forged, 3000, 1-1/2"
Mfr # 4308002464
Zoro # G6784902
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002464
- Zoro # G6784902
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thrd Tee,Forged,3000,1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Thrd Tee,Forged,3000,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- PARKER Hollow Hex Plug, Steel, 17/50 in, Male SAE (6 HP5ON-S)
- Smith-Cooper Fittings