Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Tee, 3M, 316/L, 2"
Mfr # 4307002218
Zoro # G6794081
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307002218
- Zoro # G6794081
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Tee,3M,316/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLUSH VALVE ADJST KIT 3"" (5030BP)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/EPDM, S/T (TC20050STE)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 304 2X1" (4381048460)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/8X1/4" (4321004010)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/8" (4307000104)
- Smith-Cooper Fittings