Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Tee, 3M, 304/L, 3/4"
Mfr # 4307000910
Zoro # G6792377
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000910
- Zoro # G6792377
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Tee |
Description
Thrd Tee,3M,304/L,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3" (4307000926)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/4" (4307000904)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Coupling, 1/2", 150,304, Thrd Heavy (4381030430)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- Smith-Cooper Fittings