Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Tee, 3M, 304/L, 3"
Mfr # 4307000926
Zoro # G6792648
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000926
- Zoro # G6792648
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Tee,3M,304/L,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-2MB)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/4" (4307000904)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/8X1/4" (4321004010)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- Smith-Cooper Stainless Steel Pipe Fittings