Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Tee, 3M, 304/L, 1/4"
Mfr # 4307000904
Zoro # G6792453
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000904
- Zoro # G6792453
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Tee |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Tee,3M,304/L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1-1/4 In. PVC T Access Fitting (E983GRCAR)
- ZORO SELECT Elbow, 90 Deg, 3/4 In, FPT x FPT (650733 3/4)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- ILC Replacement for Whirlpool W10413645a Filter, PK 2 (W10413645A)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3" (4307000926)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- LEGEND VALVE 1-1/2" x 3-1/2" 316 SS NIPPLE (316-145)
- Smith-Cooper Fittings