Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Tee, 3M, 304/L, 1/2"
Mfr # 4307000908
Zoro # G6792447
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000908
- Zoro # G6792447
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Tee,3M,304/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3" (4307000926)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/4" (4307000904)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- ZORO SELECT Hex Head Plug, 316 SS, 1/4", M BSPT (ZUSA-PF-7550)
- Smith-Cooper Stainless Steel Pipe Fittings