Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd SQ Plug, 3M, 304/L, 2"
Mfr # 4307000866
Zoro # G6792331
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000866
- Zoro # G6792331
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Specific Pipe Fitting Shape | Square Head Plug |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd SQ Plug,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI I-Series Solo Prim Sec Heating Kit (807000213)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- GRUVLOK Rigid Coupling, Ductile Iron, 1", Grooved (0390211001)
- DELTA Vero Double Robe Hook (77736-CZ)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/2" (4307000960)
- LEGEND VALVE 1/2" X 3/8" SS304 HEX BUSHING (404-475)
- Smith-Cooper Fittings