Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd SQ Plug, 3M, 304/L, 1/4"
Mfr # 4307000852
Zoro # G6792368
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000852
- Zoro # G6792368
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Specific Pipe Fitting Shape | Square Head Plug |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd SQ Plug,3M,304/L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated White (D105KFHX-50)
- TJERNLUND PRODUCTS Water Heater Vent Package, 115 V, 4 In (VP-3F)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 2" (4307000866)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- Smith-Cooper Fittings