Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd SQ Plug, 3M, 304/L, 1/2"
Mfr # 4307000856
Zoro # G6792429
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000856
- Zoro # G6792429
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Square Head Plug |
Description
Thrd SQ Plug,3M,304/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 4" Pipe Size (156-026)
- VINTAGE CC44452X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44452X)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/4" (4307000862)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- Smith-Cooper Stainless Steel Pipe Fittings