Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd SQ Plug, 3M, 304/L, 1"
Mfr # 4307000860
Zoro # G6792480
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000860
- Zoro # G6792480
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Specific Pipe Fitting Shape | Square Head Plug |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd SQ Plug,3M,304/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Rectangular, 12-3/4"Hx15-1/8"W (114BC)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- F MATIC Cinnamon Metered Dry Spray Dispenser Refill, 12PK (AE400N)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X3/4" (4307005632)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- Smith-Cooper Stainless Steel Pipe Fittings