Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Red Coupling, 3M, 316/L, 3/4X1/8"
Mfr # 4307001718
Zoro # G6793503
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/8"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307001718
- Zoro # G6793503
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducing Coupling |
Description
Thrd Red Coupling,3M,316/L,3/4X1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Control Board Ecm Replaces 47-102077-03 (47-100436-07)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- Smith-Cooper Stainless Steel Pipe Fittings