Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Red Coupling, 3M, 316/L, 1-1/4X1"
Mfr # 4307001742
Zoro # G6793713
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307001742
- Zoro # G6793713
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducing Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Thrd Red Coupling,3M,316/L,1-1/4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- SHARKBITE DUAL S/O VALVE 1/2X3/8in. (URDS123838)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,316, Thrd Heavy (4381034400)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- Smith-Cooper Stainless Steel Pipe Fittings