Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Red Coupling, 3M, 304/L, 1/2X3/8"
Mfr # 4307000524
Zoro # G6792103
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307000524
- Zoro # G6792103
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducing Coupling |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Reducing Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Red Coupling,3M,304/L,1/2X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (0808-Z)
- LEGEND VALVE 3/8" X 2" GALVANIZED NIPPLE (356-042)
- RUVATI 23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7123)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- SMITH-COOPER Street 90D Elbow 1" Ss (4638102050)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- Smith-Cooper Stainless Steel Pipe Fittings