Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd HexPlug, Forged, 3000, 1/4"
Mfr # 4308000902
Zoro # G6783240
Sold in multiples of 10 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000902
- Zoro # G6783240
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Thrd HexPlug,Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Hex Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Thrd HexPlug,Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- TORNADO Squirrel Cage Dryer Plastic (PD5D)
- MOEN Hdl Lr Sani Kd 1H 4 (93380)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (BZHWSSBBS01AD2-0035)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- Smith-Cooper Carbon Steel Pipe Fittings