Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 3"
Mfr # 4308000820
Zoro # G6783222
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000820
- Zoro # G6783222
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Thrd Half Coupling,Forged,3000,3" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- SMITH-COOPER Street 90 Forged, 3000, 1/8" (4308002300)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- PARKER 90 Street Elbow, Steel, 3/8 in, NPTF x NPT (3/8 CD-S)
- Smith-Cooper Carbon Steel Pipe Fittings