Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 1/8"
Mfr # 4308000800
Zoro # G6783301
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308000800
- Zoro # G6783301
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Thrd Half Coupling,Forged,3000,1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/FPM, with SS Spring (WCV1400VS)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 08)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/8" (4308000004)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1-1/4" (4308002044)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 12 x 1.5 (749-M12X1.5-A)
- Smith-Cooper Fittings