Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 1/4"
Mfr # 4308000802
Zoro # G6783143
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000802
- Zoro # G6783143
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | Thrd Half Coupling,Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 520021 Drain Plug - Replacement Plug and Gasket (520021)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, 150, MNPT (5RLH3)
- Smith-Cooper Fittings