Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 1"
Mfr # 4308000810
Zoro # G6783137
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000810
- Zoro # G6783137
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thrd Half Coupling,Forged,3000,1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- DELTA Tesla Double Robe Hook (75235-SS)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- Smith-Cooper Carbon Steel Pipe Fittings