Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, Forged, 3000, 1-1/4"
Mfr # 4308000812
Zoro # G6783259
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Half Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308000812
- Zoro # G6783259
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Thrd Half Coupling,Forged,3000,1-1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Half Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Thrd Half Coupling,Forged,3000,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- Smith-Cooper Carbon Steel Pipe Fittings