Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Half Coupling, 3M, 304/L, 2"
Mfr # 4307000416
Zoro # G6791823
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307000416
- Zoro # G6791823
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Specific Pipe Fitting Shape | Half Coupling |
Pipe Fitting Connection Type | Threaded |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Half Coupling,3M,304/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-PB)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- LEGEND VALVE 2" x 9" 316 SS NIPPLE (316-173)
- Smith-Cooper Stainless Steel Pipe Fittings