Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Full Coupling, 3M, 316/L, 1/2"
Mfr # 4307001156
Zoro # G6792727
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307001156
- Zoro # G6792727
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Full Coupling |
Specific Pipe Fitting Shape | Full Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Description
Thrd Full Coupling,3M,316/L,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- SMITH-COOPER Elbow, 90 deg, 2"150,316, Thrd Heavy (4381034480)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3" (4307000926)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- Smith-Cooper Fittings