Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Full Coupling, 3M, 316/L, 1"
Mfr # 4307001160
Zoro # G6792858
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307001160
- Zoro # G6792858
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Full Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Full Coupling |
Description
Thrd Full Coupling,3M,316/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER Hex Nipple, 316, 1/8" (4321002000)
- SMITH-COOPER Hex Bushing 1-1/2"X1" Ss (4638101120)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- ZORO SELECT Tee, 3/8", 150,316, Thrd Heavy (4381037420)
- Smith-Cooper Stainless Steel Pipe Fittings