Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Thrd Full Coupling, 3M, 316/L, 1-1/4
Mfr # 4307001162
Zoro # G603477374
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316L Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1-1/4"
- Pipe Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307001162
- Zoro # G603477374
- UPC # N
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Details
Pipe Fitting Material | 316L Stainless Steel |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Full Coupling |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Full Coupling |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008 |
Description
Thrd Full Coupling,3M,316/L,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- BLACKMAX Tube Expander Kit, Multi-Head, Round Flare (BTLE9)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- ZORO SELECT PVC, Bath Drain, Waste and Overflow Shoe (35239)
- SMITH-COOPER Thrd Bushing, 3M, 316/L, 2X3/8" (4307001358)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- SMITH-COOPER Thrd Red Coupling, 3M, 316/L, 1-1/4X1" (4307001742)
- Smith-Cooper Fittings